Beli Pressure Switch Pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- ASHCROFT Pressure SwitchDeskripsi:This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- IP Rating: 67
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Standards: CE, CRN, CSA, ROHS, UL
- ASHCROFT Diaphragm Pressure SwitchDeskripsi:This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.atribut:
- Item: Pressure Switch
- Action: Standard
- Actuation Type: Diaphragm
- Factory On/Off Setting: 90% of Range
- ASHCROFT Explosion Proof Pressure SwitchDeskripsi:This miniature pressure switch features stainless steel construction for uncompromising protection over a wide temperature range for demanding applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Explosion Proof Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- Electrical Connection: 1/2 in MNPT Conduit Connector with 3-18 AWG 12 in Wire Leads
- IP Rating: 67
- NEMA Rating: 7, 9
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Safety Rating: ATEX, FM, IECEx
- SMC Pressure Switch Isg-Seriesatribut:
- Semi-Standard A: Contacts 1a1b
- Bore Size: R3/8
- Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
- CE-Compliant: Noncompliant
- Metalwork Pressure SwitchDeskripsi:Pressure switch G1/8 2A normally open / normally closed with 2 meters cableatribut:
- Part Number: 9000401
- Threaded Port (inch): 1/8
- Contacts: Normally-Open (NO) and Normally-Closed (NC)
- Cable Length (m): 2
- Functional Denomination: Pressure Switch
- Maximum Current (A) : 2
- Product's Series: Pressure And Reach Sensors
- Autonics Pressure Sensors PSAN SeriesDeskripsi:The PSAN series digital display pressure sensors can measure and display various types of pressure including gas, liquid, and oil. The auto shift function adjusts the pressure level to match the change in original pressure, providing stable and accurate output. The sensors also feature various user-friendly functions including zero-point adjustment, peak value monitoring, and chattering prevention.
- Nihon Seiki Pressure SwitchDeskripsi:-The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Color After Discoloration: Black
- Discoloration Temperature: 130° C
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- SMC Pneumatic Pressure Switch IS Seriesatribut:
- Pressure Display: (-) MPa
- PUMA Compressor Pressure Switch (Tanpa Penggerak)Deskripsi:Puma PK-10-90 A adalah kompressor angin didesain badan katup single baru dapat meningkatkan efisiensi kompresi dan membuat perawatan sangat nyaman. Dengan mengadopsi bahan besi cor yang paling unggul, kompresor udara ini dirancang untuk digunakan industri sehingga super air resistant. Dengan kipas multi blade menurunkan panas berlebih pada kompressor. Cocok untuk digunakan untuk pengisian angin ban, sistem otomatis, layanan otomatis, finishing dan setiap karya yang membutuhkan udara terkompresi. Tipe Kosongan dan hanya dirakit dengan Motor Listrik.atribut:
- Power (HP): 20
- Power (kW): 15
- Air Delivery Compressor (L/minute): 3000
- Air Delivery Compressor (Cfm): 106
- Cylinder: 6
- Compressor Speed (rpm): 750
- Compressor Type: Belt Driven
- Dimensions (LxWxH) (mm): 1910x760x1420
- Maximum Working Pressure (bar): 10
- Oil Less: No
- Weight (kg): 425
- Working Pressure (Bar): 8
- PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
- Sunny Pressure Switch Automatic (Pengatur Tekanan)Deskripsi:Sunny Pressure Switch Otomatis adalah alat pengontrol yang digunakan pada kompressor angin otomatis.
- SMC Pneumatic Pressure Switch IS3000 Seriesatribut:
- Connector Diameter: (02) Rc 1/4
- Load Capacity: (0) Standard type
- Pressure Display: (P) Mpa psi
- Type of Pipe Connection: (0) Rc 1/4 screw connection
- Nihon Seiki Pressure SwitchDeskripsi:-The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.atribut:
- Connection Port Diameter: G3/8
- Working Pressure: 0 to 0.8MPa
- withstanding Pressure: 1MPa
- Working Fluid: Air
- Fluid Temperature: 5 to 60degree C
- Autonics Pressure Sensors PSQ SeriesDeskripsi:The PSQ series dual digital display pressure sensors can simultaneously display PV and SV for easier status readings. The 12-segment LCD display is capable of displaying various alphanumeric characters for clear identification, and the main (PV) display can be displayed in 3 different colors depending on status or configuration. Installation and configuration of multiple sensors is made easy with the copy parameter settings function and users can switch between NPN and PNP open collector output options through parameter configuration settings.
- Riken Kiki Pressure Switch PCS-700Deskripsi:Pressure can be set easily without tools.atribut:
- Maximum Working Pressure: 70MPa
- Mounting Screw: G1/2
- Minimum Scale: 10MPa
- Contact Capacity: 250V 3A
- JH Pneumatic Hose TubeDeskripsi:Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proofatribut:
- Stretch Resistance (kg/cm²): 400
- Tearing Strength (kg/cm²): 110
- Anti-Ablasion (Mg): 35
- Thermo-Stable: 60
- Low-Cold Resistance: -20
- Normal Temperature Working Pressure (kg/cm²): 10
- Operating Working Pressure (Kg/cm²): 12
- Riken Pressure Switchatribut:
- Maximum Working Pressure (MPa): 70
- Contact Capacity: 250V3A
- Maximum Differential Pressure (MPa): 9
Daftar Harga Pressure Switch Pneumatic Terbaru October 2026
| TRUSCO Pressure Switch | Rp1.099.900 |
| ASHCROFT Pressure Switch | Rp4.899.900 |
| ASHCROFT Diaphragm Pressure Switch | Rp5.199.900 |
| Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan) | Rp679.900 |
| ASHCROFT Explosion Proof Pressure Switch | Rp9.199.900 |
| SMC Pressure Switch Isg-Series | Rp1.799.900 |
| Metalwork Pressure Switch | Rp1.299.900 |
| Autonics Pressure Sensors PSAN Series | Rp1.299.900 |
| Nihon Seiki Pressure Switch | Rp1.599.900 |
| SMC Pneumatic Pressure Switch IS Series | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/1fP107802051-1.jpg)






/4qP105439170-1.jpg)
/P102529153-1.jpg)
/ciP107382450-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)